22220-E1-XL-K-C3
Description
22220-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG
Part # 22220-E1-XL-K-C3
BDI # 1410800
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22217-E1A-XL-K-M-C3
Description
22217-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; 85MM X 150MM X 36MM
Part # 22217-E1A-XL-K-M-C3
BDI # 1139306
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22313-E1-XL-K-C3
Description
22313-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 65MM X 140MM X 48MM
Part # 22313-E1-XL-K-C3
BDI # 1139785
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23222-E1A-XL-K-M-C3
Description
23222-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; 110MM X 200MM X 69.8MM
Part # 23222-E1A-XL-K-M-C3
BDI # 1141707
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing