6204-C-2HRS-L038-C3
Description
6204-C-2HRS-L038-C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 6204-C-2HRS-L038-C3
BDI # 1149471
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3530
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6008-2RSR-L038-C3
Description
6008-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6008-2RSR-L038-C3
BDI # 1410967
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3571
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6318-2Z-C3
Description
6318-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 90MM BORE
Part # 6318-2Z-C3
BDI # 1151163
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6308-C3
Description
6308-C3 DEEP GROOVE BALL BEARING ; SGL ROW 40MM B X 90MM OD X 23MM W
Part # 6308-C3
BDI # 1150741
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3575
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22215-E1-XL-K-C3
Description
22215-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 75MM X 130MM X 31MM
Part # 22215-E1-XL-K-C3
BDI # 1139264
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing