QJ205-XL-MPA
Description
QJ205-XL-MPA X-LIFE ANG CONTACT BALL BRG ; FOUR POINT
Part # QJ205-XL-MPA
BDI # 1165783
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
235729
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3209-BD-XL-2HRS-TVH
Description
3209-BD-XL-2HRS-TVH X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 45MM X 85MM
Part # 3209-BD-XL-2HRS-TVH
BDI # 1143890
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3207-BD-XL-2HRS-TVH
Description
3207-BD-XL-2HRS-TVH X-LIFE BEARING ; ANGULAR CONTACT 35MM X 72MM X 27MM
Part # 3207-BD-XL-2HRS-TVH
BDI # 1143861
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3202-BD-XL-2HRS
Description
3202-BD-XL-2HRS X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 15MMX35MM
Part # 3202-BD-XL-2HRS
BDI # 19409047
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Lip Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3213-BD-XL-2HRS-TVH
Description
3213-BD-XL-2HRS-TVH X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 65MM X 120MM
Part # 3213-BD-XL-2HRS-TVH
BDI # 1143938
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)