S6307-2RSR
Description
S6307-2RSR DEEP GROOVE BALL BEARING ; STAINLESS STEEL
Part # S6307-2RSR-HLC
BDI # 1166795
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260392
Cage Material:
Stainless Steel
Internal Special Features:
No
Snap Ring:
No
3209-BD-XL-2HRS-TVH
Description
3209-BD-XL-2HRS-TVH X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 45MM X 85MM
Part # 3209-BD-XL-2HRS-TVH
BDI # 1143890
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6013-2RSR-L038
Description
6013-2RSR-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6013-2RSR-L038
BDI # 1410981
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3338
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No