S608-2RSR
Description
S608-2RSR DEEP GROOVE BALL BEARING ; 8MM ID X 22MM OD X 7MM W
Part # S608-2RSR
BDI # 1166708
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Lip Seal | With Anti-Corrosion Protection
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
S6307-2RSR
Description
S6307-2RSR DEEP GROOVE BALL BEARING ; STAINLESS STEEL
Part # S6307-2RSR
BDI # 1166795
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260392
Cage Material:
Stainless Steel
Internal Special Features:
No
Snap Ring:
No
61802-2RSR
Description
61802-2RSR DEEP GROOVE BALL BEARING ; SGL ROW 15MM ID X 24MM OD
Part # 61802-2RSR
BDI # 21855413
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
QJ205-XL-MPA
Description
QJ205-XL-MPA X-LIFE ANG CONTACT BALL BRG ; FOUR POINT
Part # QJ205-XL-MPA
BDI # 1165783
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
235729
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6002-2RSR-L038-C3
Description
6002-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SGL ROW 15MM BORE X 32MM OD X 9MM WD
Part # 6002-2RSR-L038-C3
BDI # 1410939
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3505
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No