N310-E-XL-TVP2

COMPARE

N310-E-XL-TVP2

Description
N310-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # N310-E-XL-TVP2

BDI # 1161673

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 565652
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY