Page 1 of 2

Next

Compare
7215-B-XL-MP-UA

COMPARE

7215-B-XL-MP-UA

Description
7215-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 75MM X 130MM

FAG

Part # 7215-B-XL-MP-UA

BDI # 1151799

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235506
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3302-BD-XL-2HRS-TVH-C3

COMPARE

3302-BD-XL-2HRS-TVH-C3

Description
3302-BD-XL-2HRS-TVH-C3 X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT

FAG

Part # 3302-BD-XL-2HRS-TVH-C3

BDI # 19408404

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7006-B-XL-2RS-TVP

COMPARE

7006-B-XL-2RS-TVP

Description
7006-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 30MM X 55MM X 13MM

FAG

Part # 7006-B-XL-2RS-TVP

BDI # 1411187

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Other Features: Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
20211-TVP-C3

COMPARE

20211-TVP-C3

Description
20211-TVP-C3 BARREL ROLLER BEARING ; NON-RETURNABLE

FAG

Part # 20211-TVP-C3

BDI # 1138938

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Outside Diameter - Millimeter: 100
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
7603025-TVP

COMPARE

7603025-TVP

Description
7603025-TVP ANG CONTACT BALL BRG ; NON-RETURNABLE

FAG

Part # 7603025-TVP

BDI # 17008709

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY