7006-B-XL-2RS-TVP
Description
7006-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 30MM X 55MM X 13MM
Part # 7006-B-XL-2RS-TVP
BDI # 1411187
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7007-B-XL-2RS-TVP
Description
7007-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 35MM X 62MM X 14MM
Part # 7007-B-XL-2RS-TVP
BDI # 1411188
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3204-BD-XL-2HRS-C3
Description
3204-BD-XL-2HRS-C3 X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 20MM X 47MM
Part # 3204-BD-XL-2HRS-C3
BDI # 19409078
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Lip Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)