Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Outside Diameter - Millimeter:
72
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
20205-TVP
Description
20205-TVP BARREL ROLLER BEARING ; 25MM BORE X 52MM OD X 15MM W
Part # 20205-TVP
BDI # 1138914
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22217-E1-XL-C3
Description
22217-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; 85MM BORE X 150MM OD X 36MM W
Part # 22217-E1-XL-C3
BDI # 1139294
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22226-E1A-XL-M-C3
Description
22226-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 130MM X 230MM X 60MM
Part # 22226-E1A-XL-M-C3
BDI # 1138499
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Outside Diameter - Millimeter:
230
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
21310-E1-XL
Description
21310-E1-XL X-LIFE SPHR ROLLER BRG ; 50MM X 110MM
Part # 21310-E1-XL
BDI # 1139046
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing