NU306-E-XL-TVP2
Description
NU306-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU306-E-XL-TVP2
BDI # 1164486
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449060
Number of Rows of Rollers:
Single Row
NU210-E-XL-TVP2
Description
NU210-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 50MM X 90MM X 20MM
Part # NU210-E-XL-TVP2
BDI # 1411339
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448707
Number of Rows of Rollers:
Single Row
N310-E-XL-TVP2
Description
N310-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # N310-E-XL-TVP2
BDI # 1161673
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
565652
Number of Rows of Rollers:
Single Row
NU206-E-XL-TVP2-C3
Description
NU206-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 30MM BORE X 62MM OD X 16MM W
Part # NU206-E-XL-TVP2-C3
BDI # 1163423
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448680
Number of Rows of Rollers:
Single Row