7204-B-XL-2RS-TVP
Description
7204-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 47MM X 14MM
Part # 7204-B-XL-2RS-TVP
BDI # 1411192
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)