7006-B-XL-2RS-TVP

COMPARE

7006-B-XL-2RS-TVP

Description
7006-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 30MM X 55MM X 13MM

FAG

Part # 7006-B-XL-2RS-TVP

BDI # 1411187

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Other Features: Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7007-B-XL-2RS-TVP

COMPARE

7007-B-XL-2RS-TVP

Description
7007-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 35MM X 62MM X 14MM

FAG

Part # 7007-B-XL-2RS-TVP

BDI # 1411188

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Other Features: Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY