6004-C-2HRS-L038-C3
Description
6004-C-2HRS-L038-C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SGL ROW 20MM X 12MM
Part # 6004-C-2HRS-L038-C3
BDI # 18101449
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
22315-E1-XL-C3
Description
22315-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 75MM X 160MM X 55MM
Part # 22315-E1-XL-C3
BDI # 1410811
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
160
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22218-E1-XL-K-C3
Description
22218-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG
Part # 22218-E1-XL-K-C3
BDI # 1410796
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6015-2RSR
Description
6015-2RSR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 75MM BORE
Part # 6015-2RSR
BDI # 1148628
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3360
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6005-2RSR-C3
Description
6005-2RSR-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 25MM BORE
Part # 6005-C-2HRS-L038-C3
BDI # 1410950
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3538
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No