Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7305-B-XL-TVP
Description
7305-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 25MM X 62MM X 17MM
Part # 7305-B-XL-TVP
BDI # 1411212
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235585
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
20216-K-TVP-C3
Description
20216-K-TVP-C3 BARREL ROLLER BEARING ; NON-RETURNABLE
Part # 20216-K-TVP-C3
BDI # 1138949
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Single Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NU204-E-XL-TVP2
Description
NU204-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 20MM X 47MM X 14MM
Part # NU204-E-XL-TVP2
BDI # 1163395
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448668
Number of Rows of Rollers:
Single Row
22330-E1A-XL-K-M
Description
22330-E1A-XL-K-M X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 150MM X 320MM X 108MM
Part # 22330-E1A-XL-K-M
BDI # 1140165
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing