7222-B-XL-MP-UA
Description
7222-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 110MM X 200MM
Part # 7222-B-XL-MP-UA
BDI # 1151889
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235544
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7203-B-XL-2RS-TVP
Description
7203-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 17MM X 40MM X 12MM
Part # 7203-B-XL-2RS-TVP
BDI # 1151632
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7005-B-XL-2RS-TVP
Description
7005-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 25MM X 47MM X 12MM
Part # 7005-B-XL-2RS-TVP
BDI # 1411186
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3220-C3
Description
3220-C3 ANG CONTACT BALL BRG ; DBL ROW 100MM BORE X 180MM OD X 60.3MM W
Part # 3220-C3
BDI # 1179391
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257141
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7310-B-XL-MP-UA
Description
7310-B-XL-MP-UA X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 50MM X 110MM
Part # 7310-B-XL-MP-UA
BDI # 1411217
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235614
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)