7208-B-XL-2RS-TVP
Description
7208B.2RS.TVP ; ANGULAR CONTACT BALL BEARING
Part # 7208-B-XL-2RS-TVP
BDI # 1151698
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
22217-E1A-XL-M
Description
22217-E1A-XL-M ; SPHERICAL ROLLER BEARING
Part # 22217-E1A-XL-M
BDI # 1139297
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
608-2RSR-HLN-C3
Description
608-2RSR-HLN-C3 ; DEEP GROOVE BALL BEARING
Part # 608-2RSR-HLN-C3
BDI # 1179434
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257141
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7203-B-XL-2RS-TVP
Description
7203B.2RS.TVP ; ANGULAR CONTACT BALL BEARING
Part # 7203-B-XL-2RS-TVP
BDI # 1151632
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)