30/5-B-2RSR-TVH-HLC
Description
30/5-B-2RSR-TVH-HLC BALL BRG ; DBL ROW ANGULAR CONTACT 7MM WD DR
Part # 30/5-B-2RSR-TVH-HLC
BDI # 1143467
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
608-2RSR-HLN-C3
Description
608-2RSR-HLN-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 608-2RSR-HLN-C3
BDI # 1179434
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260352
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
609-2RSR
Description
609-2RSR DEEP GROOVE BALL BEARING ; SGL ROW 9MMX24MMX7MM MUST PURCHASE IN
Part # 609-2RSR-CO7
BDI # 1148963
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3123
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No