7208-B-XL-2RS-TVP
Description
7208B.2RS.TVP ; ANGULAR CONTACT BALL BEARING
Part # 7208-B-XL-2RS-TVP
BDI # 1151698
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257141
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7203-B-XL-2RS-TVP
Description
7203B.2RS.TVP ; ANGULAR CONTACT BALL BEARING
Part # 7203-B-XL-2RS-TVP
BDI # 1151632
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7005-B-XL-2RS-TVP
Description
7005B.2RS.TVP ; ANGULAR CONTACT BALL BEARING
Part # 7005-B-XL-2RS-TVP
BDI # 1411186
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6213-2Z-C3
Description
6213-2Z-L038-C3 ; DEEP GROOVE BALL BEARING
Part # 4012801164665
BDI # 1149895
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3628
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No