NUP210-E-XL-TVP2-C3
Description
NUP210-E-XL-TVP2-C3 X-LIFE CYL RLR BRG ; SGL ROW
Part # NUP210-E-XL-TVP2-C3
BDI # 1165009
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
449253
Number of Rows of Rollers:
Single Row