7005-B-XL-2RS-TVP

COMPARE

7005-B-XL-2RS-TVP

Description
7005-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 25MM X 47MM X 12MM

FAG

Part # 7005-B-XL-2RS-TVP

BDI # 1411186

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Other Features: Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NUP210-E-XL-TVP2-C3

COMPARE

NUP210-E-XL-TVP2-C3

Description
NUP210-E-XL-TVP2-C3 X-LIFE CYL RLR BRG ; SGL ROW

FAG

Part # NUP210-E-XL-TVP2-C3

BDI # 1165009

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 449253
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY