NU2207-E-XL-M1-C3

COMPARE

NU2207-E-XL-M1-C3

Description
NU2207-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 35MM X 72MM X 23MM BRASS CAGE

FAG

Part # NU2207-E-XL-M1-C3

BDI # 1163707

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448783
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU2215-E-XL-TVP2

COMPARE

NU2215-E-XL-TVP2

Description
NU2215-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; SGL ROW 75MM BORE X 130MM OD X 31MM W

FAG

Part # NU2215-E-XL-TVP2

BDI # 1163785

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448831
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU207-E-XL-M1

COMPARE

NU207-E-XL-M1

Description
NU207-E-XL-M1 X-LIFE CYL ROLLER BRG ; 35MM X 72MM X 17MM

FAG

Part # NU207-E-XL-M1

BDI # 1163433

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448682
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU321-E-XL-M1-C3

COMPARE

NU321-E-XL-M1-C3

Description
NU321-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 150MM BORE X 225MM OD X 49MM W

FAG

Part # NU321-E-XL-M1-C3

BDI # 1164737

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449150
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY