3307-BD-XL-TVH-C3
Description
3307-BD-XL-TVH-C3 X-LIFE BEARING ; ANGULAR CONTACT 35MM X 80MM X 34.9MM
Part # 3307-BD-XL-TVH-C3
BDI # 1144216
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
257190
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3209-BD-XL-TVH
Description
3209-BD-XL-TVH X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 45MM X 85MM
Part # 3209-BD-XL-TVH
BDI # 1143895
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
NU2207-E-XL-M1-C3
Description
NU2207-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 35MM X 72MM X 23MM BRASS CAGE
Part # NU2207-E-XL-M1-C3
BDI # 1163707
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448783
Number of Rows of Rollers:
Single Row
NU2215-E-XL-TVP2
Description
NU2215-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; SGL ROW 75MM BORE X 130MM OD X 31MM W
Part # NU2215-E-XL-TVP2
BDI # 1163785
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448831
Number of Rows of Rollers:
Single Row
3208-BD-XL-C3
Description
3208-BD-XL-C3 X-LIFE BEARING ; ANGULAR CONTACT 40MM X 80MM X 30.2MM
Part # 3208-BD-XL-C3
BDI # 1143877
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)