3208-BD-XL-C3
Description
3208-BD-XL-C3 ; ANGULAR BB DOUBLE ROW ≤ 120 MM
Part # 3208-BD-XL-C3
BDI # 1143877
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
B71911-E-T-P4S-DUL
Description
B71911E.T.P4S.DUL ; SPINDLE BALL BEARING
Part # B71911-E-T-P4S-DUL
BDI # 1155050
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
3209-BD-XL-TVH
Description
3209-BD-TVH ; ANGULAR BB DOUBLE ROW ≤ 120 MM
Part # 3209-BD-TVH
BDI # 1143895
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3307-BD-XL-TVH-C3
Description
3307-BD-XL-TVH-C3 ; ANGULAR CONTACT BALL BEARING
Part # 3307-BD-XL-TVH-C3
BDI # 1144216
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
257190
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)