22230-E1A-XL-K-M-C3
Description
22230-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 150MM X 270MM X 73MM
Part # 22230-E1A-XL-K-M-C3
BDI # 1139462
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22326-E1A-XL-M-T50H-C3
Description
22326-E1A-XL-M-T50H-C3 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 22326-E1A-XL-M-T50H-C3
BDI # 1140089
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Outside Diameter - Millimeter:
280
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22324-E1A-XL-MA-T41A
Description
22324-E1A-XL-MA-T41A X-LIFE SPHR RLR BRG ; 120MM X 260MM X 86MM
Part # 22324-E1A-XL-MA-T41A
BDI # 1140014
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6230
Description
6230 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6230
BDI # 1150384
Features
Enclosure:
Open
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3434
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No