22218-E1A-XL-K-M
Description
22218-E1A-XL-K-M X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 90MM X 160MM X 40MM
Part # 22218-E1A-XL-K-M
BDI # 1139323
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22218-E1A-XL-K-M-C3
Description
22218-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 90MM X 160MM X 40MM
Part # 22218-E1A-XL-K-M-C3
BDI # 1139324
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing