Page 1 of 2

Next

Compare
6311-TB-P6-C3

COMPARE

6311-TB-P6-C3

Description
6311-TB-P6-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW

FAG

Part # 6311-TB-P6-C3

BDI # 1150893

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
2211-K-TVH-C3

COMPARE

2211-K-TVH-C3

Description
2211-K-TVH-C3 SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW

FAG

Part # 2211-K-TVH-C3

BDI # 1139148

Features

Enclosure: Open
Outer Race Width - Millimeter: 25
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Cage Material: Polyamide
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
6408

COMPARE

6408

Description
6408 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW

FAG

Part # 6408-C

BDI # 1151439

Features

Enclosure: Open
Outer Race Width - Millimeter: 27
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3278
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22311-E1-XL-C3

COMPARE

22311-E1-XL-C3

Description
22311-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; 55MM X 120MM X 43MM

FAG

Part # 22311-E1-XL-C3

BDI # 1139631

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
53217

COMPARE

53217

Description
53217 THRUST BALL BEARING ; NON-RETURNABLE

FAG

Part # 53217

BDI # 1145974

Features

Height - Millimeter: 33
Bore 1 - Inch: 3.346
Bore 2 - Millimeter: 88
Height - Inch: 1.299
Bore 2 - Inch: 3.465

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Other Features: Single Row | Deep Groove | Separable
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY