6313
Description
6313 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6313
BDI # 1150949
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3342
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
33
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
88
Height - Inch:
1.299
Bore 2 - Inch:
3.465
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Steel
Features
Height - Millimeter:
31
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
88
Height - Inch:
1.22
Bore 2 - Inch:
3.465
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Steel
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257246
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
22217-E1A-XL-M-C3
Description
22217-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG ; 85MM X 150MM X 36MM
Part # 22217-E1A-XL-M-C3
BDI # 1139299
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing