22218-E1-XL-C3
Description
22218-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; 90MM X 160MM X 40MM
Part # 22218-E1-XL-C3
BDI # 1139314
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
160
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22209-E1-XL
Description
22209-E1-XL X-LIFE SPHR ROLLER BRG ; 45MM X 85MM X 23MM
Part # 22209-E1-XL
BDI # 1138422
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22206-E1-XL-C3
Description
22206-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; 30MM X 62MM X 20MM
Part # 22206-E1-XL-C3
BDI # 1138404
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Outside Diameter - Millimeter:
72
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing