6213-2Z-C3
Description
6213-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 65MM BORE
Part # 6213-2Z-C3
BDI # 1149895
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3628
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7222-B-XL-MP-UA
Description
7222-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 110MM X 200MM
Part # 7222-B-XL-MP-UA
BDI # 1151889
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235544
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6320-2Z-C3
Description
6320-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 100MM BORE
Part # 6320-2Z-C3
BDI # 1151235
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3689
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6311-2Z-C3
Description
6311-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 55MM BORE
Part # 6311-2Z-C3
BDI # 1150858
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6312-2Z-C3
Description
6312-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 60MM BORE
Part # 6312-2Z-C3
BDI # 1150904
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No