6204-C-2HRS-L038-C3
Description
6204-C-2HRS-L038-C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 6204-C-2HRS-L038-C3
BDI # 1149471
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3530
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6207-2Z-L038-C3
Description
6207-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6207-2Z-L038-C3
BDI # 1411041
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3562
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6220-C3
Description
6220-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 100MM BORE
Part # 6220-C3
BDI # 1150198
Features
Enclosure:
Open
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3686
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6309-2Z-L038-C3
Description
6309-2Z-L038-C3 DEEP GROOVE BALL BEARING ; 45MM BORE X 100MM OD X 25MM WD
Part # 6309-2Z-L038-C3
BDI # 1411150
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3587
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU215-E-XL-TVP2
Description
NU215-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU215-E-XL-TVP2
BDI # 1163601
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448743
Number of Rows of Rollers:
Single Row