7216-B-XL-TVP-UA
Description
7216-B-XL-TVP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 80MM X 140MM
Part # 7216-B-XL-TVP-UA
BDI # 1151822
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235516
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3211-BD-XL-2HRS-TVH-C3
Description
3211-BD-XL-2HRS-TVH-C3 X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 55MM X 100MM
Part # 3211-BD-XL-2HRS-TVH-C3
BDI # 19409015
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)