6208-Z-NR
Description
6208-Z-NR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 40MM X 86.51MM
Part # 6208-Z-NR
BDI # 1149737
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6307-Z-NR
Description
6307-Z-NR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 35MM X 86.51MM
Part # 6307-Z-NR
BDI # 21855291
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260216
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6307-Z-NR-C3
Description
6307-Z-NR-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6307-Z-NR-C3
BDI # 1150724
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6308-Z-NR
Description
6308-Z-NR DEEP GROOVE BALL BEARING ; NON RETURNABLE 40MM X 96.49MM X 23MM
Part # 6308-Z-NR
BDI # 24858450
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes