B71912-E-2RSD-T-P4S-K5-UM

COMPARE

B71912-E-2RSD-T-P4S-K5-UM

Description
B71912-E-2RSD-T-P4S-K5-UM SPINDLE BRG ; 60MM ID X 85MM OD X 13MM W

FAG

Part # B71912-E-2RSD-T-P4S-K5-UM

BDI # 21509277

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
6202-C-2Z-P6-L138-R10-18

COMPARE

6202-C-2Z-P6-L138-R10-18

Description
6202-C-2Z-P6-L138-R10-18 DG BALL BEARING ; POR NON RETURNABLE

FAG

Part # 6202-C-2Z-P6-L138-R10-18

BDI # 24858368

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove | Modified Internal Construction In Generation C
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY