Page 1 of 20

Next

Compare
3216-B-2Z-TVH

COMPARE

3216-B-2Z-TVH

Description
3216-B-2Z-TVH ANG CONTACT BALL BRG

FAG

Part # 3216-B-2Z-TVH

BDI # 1143949

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 257124
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3311-BD-XL-2Z-TVH-C3

COMPARE

3311-BD-XL-2Z-TVH-C3

Description
3311-BD-XL-2Z-TVH-C3 X-LIFE BEARING ; ANGULAR CONTACT 55MM X 120MM X 49.2MM

FAG

Part # 3311-BD-XL-2Z-TVH-C3

BDI # 20618468

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Snap Type Cage | Rolling Element Riding | Gap Seal
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3308-BD-XL-2Z

COMPARE

3308-BD-XL-2Z

Description
3308-BD-XL-2Z X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 40MMX90MM

FAG

Part # 3308-BD-XL-2Z

BDI # 19409187

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3209-BD-XL-2Z-C3

COMPARE

3209-BD-XL-2Z-C3

Description
3209-BD-XL-2Z-C3 X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 45MM X 85MM

FAG

Part # 3209-BD-XL-2Z-C3

BDI # 19409195

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3311-BD-XL-2Z-TVH

COMPARE

3311-BD-XL-2Z-TVH

Description
3311-BD-XL-2Z-TVH X-LIFE BEARING ; ANGULAR CONTACT 55MM X 120MM X 49.2MM

FAG

Part # 3311-BD-XL-2Z-TVH

BDI # 19409202

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Snap Type Cage | Rolling Element Riding
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY