6212-2RSR-L038
Description
6212-2RSR-L038 DEEP GROOVE BALL BEARING ; 60MM BORE X 110MM OD X 22MM WD SEALS
Part # 6212-2RSR-L038
BDI # 1411065
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3330
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
B7203-E-2RSD-T-P4S-DUL
Description
B7203-E-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE 17MM ID X 40MM OD
Part # B7203-E-2RSD-T-P4S-DUL
BDI # 20489095
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7006-E-2RSD-T-P4S-UL
Description
B7006-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7006-E-2RSD-T-P4S-UL
BDI # 1154847
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
6308-2RSR-L038
Description
6308-2RSR-L038 DEEP GROOVE BALL BEARING ; SGL ROW 40MM BORE X 90MM OD X 23MM WD
Part # 6308-2RSR-L038
BDI # 1411141
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3277
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6006-2RSR-L038
Description
OBS USE 27567202 - NOT AVAILABLE IN CA
Part # 6006-2RSR-L038
BDI # 1410955
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3233
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No