6207-2RSR-NR-C3

COMPARE

6207-2RSR-NR-C3

Description
6207-2RSR-NR-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW

FAG

Part # 6207-2RSR-NR-C3

BDI # 1149654

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Deep Groove | Lip Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
6206-2RSR-NR-L038

COMPARE

6206-2RSR-NR-L038

Description
6206-2RSR-NR-L038 DEEP GROOVE BALL BRNG ; POR NON RETURNABLE 30MM X 62MM X 16MM

FAG

Part # 6206-2RSR-NR-L038

BDI # 1149587

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove | Lip Seal | Polyrex EM Grease
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY