3312-B-2RSR-TVH-L055-C3
Description
3312-B-2RSR-TVH-L055-C3 BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # 3312-B-2RSR-TVH-L055-C3
BDI # 21855841
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Contact Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3312-B-2RSR-TVH
Description
3312-B-2RSR-TVH ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3312-B-2RSR-TVH
BDI # 27371766
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Contact Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
WS22314-E1-XL-2RSR
Description
WS22314-E1-XL-2RSR X-LIFE BEARING ; SR POR NON-RETURNABLE
Part # WS22314-E1-XL-2RSR
BDI # 24861152
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
B7216-E-2RSD-T-P4S-DUL
Description
FAG B7216-E-2RSD-T-P4S-DUL
Part # B7216-E-2RSD-T-P4S-DUL
BDI # 1155162
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7020-E-2RSD-T-P4S-QUL
Description
B7020E.2RSD.T.P4S.QUL ; SPINDLE BALL BEARING
Part # 4026677599032
BDI # 18101755
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring