6207-2RSR-NR-C3
Description
6207-2RSR-NR-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6207-2RSR-NR-C3
BDI # 1149654
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6206-2RSR-NR-L038
Description
6206-2RSR-NR-L038 DEEP GROOVE BALL BRNG ; POR NON RETURNABLE 30MM X 62MM X 16MM
Part # 6206-2RSR-NR-L038
BDI # 1149587
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Lip Seal | Polyrex EM Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes