WS22211-E1-XL-2RSR
Description
WS22211-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER
Part # WS22211-E1-XL-2RSR
BDI # 20617574
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6015-2RSR-C3
Description
6015-2RSR-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 75MM X 115MM X 20MM
Part # 6015-2RSR-C3
BDI # 25180369
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6212-2RSR-L038
Description
6212-2RSR-L038 DEEP GROOVE BALL BEARING ; 60MM BORE X 110MM OD X 22MM WD SEALS
Part # 6212-2RSR-L038
BDI # 1411065
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3330
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6212-2RSR-L038-C3
Description
6212-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6212-2RSR-L038-C3
BDI # 1149851
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3618
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6309-2RSR-L038-C3
Description
6309-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6309-2RSR-L038-C3
BDI # 1411148
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3588
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No