Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
R4-2RS-VA-P5-SF174
Description
R4-2RS-VA-P5-SF174 DG BALL BEARING ; POR NON RETURNABLE 6.35X15.875X4.978
Part # R4-2RS-VA-P5-SF174
BDI # 24860650
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.625
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | Special Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7007-B-XL-2RS-TVP-P5-L260-UO
Description
7007-B-XL-2RS-TVP-P5-L260-UO X-LIFE BRG ; ANGULAR CONTACT POR NON-RETURNABLE
Part # 7007-B-XL-2RS-TVP-P5-L260-UO
BDI # 24858496
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Angular Contact
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7007-B-XL-2RS-TVP-P5-UO
Description
7007-B-XL-2RS-TVP-P5-UO X-LIFE BEARING ; ANGULAR CONTACT POR NON-RETURNABLE
Part # 7007-B-XL-2RS-TVP-P5-UO
BDI # 1151489
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring