7310-B-XL-MP-UA
Description
7310-B-XL-MP-UA X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 50MM X 110MM
Part # 7310-B-XL-MP-UA
BDI # 1411217
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235614
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7215-B-XL-MP-UA
Description
7215-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 75MM X 130MM
Part # 7215-B-XL-MP-UA
BDI # 1151799
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235506
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7314-B-XL-MP-UA
Description
7314-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 70MM X 150MM
Part # 7314-B-XL-MP-UA
BDI # 1152141
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235638
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22220-E1A-XL-K-M-C3
Description
22220-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 100MM X 180MM X 46MM
Part # 22220-E1A-XL-K-M-C3
BDI # 1139360
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
2305-TVH
Description
2305-TVH SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2305-TVH
BDI # 1410827
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing