B71926-E-T-P4S-PUM

COMPARE

B71926-E-T-P4S-PUM

Description
B71926-E-T-P4S-PUM SPINDLE BEARING ; NON RETURNABLE 130MM X 180MM X 120MM

FAG

Part # B71926-E-T-P4S-PUM

BDI # 24858774

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 5 (1 Pentaplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B71917-E-T-P4S-PUL

COMPARE

B71917-E-T-P4S-PUL

Description
B71917-E-T-P4S-PUL ; SUPER PREC ANGULAR CONTACT BALL BRGS

FAG

Part # B71917-E-T-P4S-PUL

BDI # 19410087

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 5 (1 Pentaplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY