7268-B-MP-UA
Description
7268-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7268-B-MP-UA
BDI # 1151943
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
236037
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
618/500-M
Description
618/500-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 618/500-M
BDI # 1148987
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3471
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
61992-M
Description
61992-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 460MM X 620MM
Part # 61992-M
BDI # 21857145
Features
Enclosure:
Open
Outer Race Width - Millimeter:
74
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
23084-BEA-XL-MB1
Description
23084-BEA-XL-MB1 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23084-BEA-XL-MB1
BDI # 19408628
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Outside Diameter - Millimeter:
620
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24176-BE-XL-C3
Description
24176-BE-XL-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24176-BE-XL-C3
BDI # 20618134
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Outside Diameter - Millimeter:
620
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing