B7202-C-T-P4S-UL
Description
B7202-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7202-C-T-P4S-UL
BDI # 1412331
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71806-C-TPA-P4-UL
Description
B71806-C-TPA-P4-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71806-C-TPA-P4-UL
BDI # 21855979
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
HCB7002-E-T-P4S-UL
Description
HCB7002-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # HCB7002-E-T-P4S-UL
BDI # 21855719
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
HCB7203-C-T-P4S-DUL
Description
HCB7203-C-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # HCB7203-C-T-P4S-DUL
BDI # 22452986
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
HS7005-E-T-P4S-UL
Description
HS7005-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # HS7005-E-T-P4S-UL
BDI # 1180881
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring