6302-2Z-L038-C3
Description
6302-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SGL ROW 15MM ID 42MM OD 13MM WIDE
Part # 6302-2Z-L038-C3
BDI # 1411110
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3511
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6301-2Z-L038-C3
Description
6301-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SGL ROW 12MM BORE X 37MM OD X 12MM WD
Part # 6301-2Z-L038-C3
BDI # 1411106
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3500
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
2305-TVH
Description
2305-TVH SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2305-TVH
BDI # 1410827
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Height - Millimeter:
12
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
17
Height - Inch:
0.472
Bore 2 - Inch:
0.669
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Steel
6301-2RSR-L038-C3
Description
6301-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6301-2RSR-L038-C3
BDI # 1411104
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3501
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No