7226-B-XL-MP-UA
Description
7226-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 130MM X 230MM
Part # 7226-B-XL-MP-UA
BDI # 1151907
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235553
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6319-2Z-C3
Description
6319-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 95MM X 200MM DBL
Part # 6319-2Z-C3
BDI # 1151207
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3682
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
QJ222-N2-MPA
Description
QJ222-N2-MPA FOUR POINT CONTACT BEARING ; SGL ROW 110MM BORE X 200MM OD X 38MM W
Part # QJ222-N2-MPA
BDI # 1165862
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
235758
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)