NJ326-E-XL-M1-C3
Description
NJ326-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NJ326-E-XL-M1-C3
BDI # 1162864
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448517
Number of Rows of Rollers:
Single Row
N319-E-XL-M1-C3
Description
N319-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 95MM BORE X 200MM OD X 45MM W
Part # N319-E-XL-M1-C3
BDI # 1161722
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448009
Number of Rows of Rollers:
Single Row
N320-E-XL-M1
Description
N320-E-XL-M1 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE 100MM ID X 215MM OD
Part # N320-E-XL-M1
BDI # 1161727
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448012
Number of Rows of Rollers:
Single Row
N222-E-XL-M1-C3
Description
N222-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 110MM BORE X 200MM OD X 38MM W
Part # N222-E-XL-M1-C3
BDI # 1161573
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
447951
Number of Rows of Rollers:
Single Row
NU222-E-XL-M1
Description
NU222-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU222-E-XL-M1
BDI # 1163906
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448878
Number of Rows of Rollers:
Single Row