NJ326-E-XL-M1-C3
Description
NJ326-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NJ326-E-XL-M1-C3
BDI # 1162864
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448517
Number of Rows of Rollers:
Single Row
22222-E1A-XL-K-M-C3
Description
22222-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 110MM X 200MM X 53MM
Part # 22222-E1A-XL-K-M-C3
BDI # 1138460
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22226-E1A-XL-K-M-C3
Description
22226-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 130MM X 230MM X 60MM
Part # 22226-E1A-XL-K-M-C3
BDI # 1138513
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing