22222-E1A-XL-K-M-C3

COMPARE

22222-E1A-XL-K-M-C3

Description
22222-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 110MM X 200MM X 53MM

FAG

Part # 22222-E1A-XL-K-M-C3

BDI # 1138460

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NJ326-E-XL-M1-C3

COMPARE

NJ326-E-XL-M1-C3

Description
NJ326-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NJ326-E-XL-M1-C3

BDI # 1162864

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448517
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
22226-E1A-XL-K-M-C3

COMPARE

22226-E1A-XL-K-M-C3

Description
22226-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 130MM X 230MM X 60MM

FAG

Part # 22226-E1A-XL-K-M-C3

BDI # 1138513

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY