7304-B-XL-TVP
Description
7304-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 52MM X 15MM
Part # 7304-B-XL-TVP
BDI # 1151985
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235579
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7205-B-XL-TVP-UO
Description
7205-B-XL-TVP-UO X-LIFE BEARING ; ANGULAR CONTACT 25MM X 52MM X 15MM
Part # 7205-B-XL-TVP-UO
BDI # 1151668
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235452
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
B7006-E-2RSD-T-P4S-UL
Description
B7006-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7006-E-2RSD-T-P4S-UL
BDI # 1154847
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring